Cable Tie-Off Adapter, 6 ft Length, 310 lb Weigth Capacity, Steel Anchor, Dual O-Ring
Mfr # 2100193
Zoro # G9557488
product price: $82.89
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Length
6 ft
Weight Capacity
310 lb
Anchor Material
Steel
Attachment Point
Dual O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2100193
Zoro #
G9557488
UPC #
840779149858
Country of Origin
China
Dimensions
Length
6 ft
Width
3/8 in
Overall Length
6 ft
Cable Diameter
0.38 in
Details
Item
Cable Tie-Off Adapter
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Anchor Material
Steel
Attachment Point
Dual O-Ring
Workers per System
1
D-Ring Material
Steel
Includes
Dual O-Rings
Wear Pad
No
Anchorage End Connection
Loop
Anchor Installation
Reusable
Tie-Off Connector
O-Ring
Brand and Series
3M Protecta
ANSI Standards Met
ANSI Z359.18
Series
Protecta
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Material
Steel
Description
Cable Tie-Off Adapter, Includes Dual O-Rings, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End Not Applicable, Pole Hook Type Not Applicable, Tie-Off Connector O-Ring, Attachment Point Dual O-Ring, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.38 in, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Tie-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.