Shop 3M
See all product information
Create Account
Car Wash Soap, 38378, 5 Gallon
- Mfr # 7000045535
- Zoro # G912334467
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Cleaner Type
Polishing
Container Size
5 gal
Color
Pink
Placement
Exterior
For Use With
Paint Finishing & Detailing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000045535
- Zoro #
- G912334467
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Car Wash Soap
- Cleaner Type
- Polishing
- Color
- Pink
- Placement
- Exterior
- For Use With
- Paint Finishing & Detailing
Description
Safely removes dirt and grime without removing your wax protection. This product is clear coat safe and is phosphate free. Concentrated formula for long lasting suds|Phosphate free|Safely removes dirt and grime|Dilution ratio: 1 part concentrate to 100 parts water|May also be used as a lubricant for 3M Perfect-It Cleaner Clay 38070
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.