Zoro Homepage

Carton Sealing Tape Machine Rolls, 2" x 1000 yds., Clear, PK6

  • Mfr # T903311S

  • Zoro # G9680974


product price: $530.99
/pk 6, $88.50/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Width
2"
Tape Length
1000 yds.
Tape Color
Clear
Tape Paper Weight
31.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T903311S
Zoro #
G9680974
UPC #
848109067148
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
2"
Tape Length
1000 yds.

Details

Tape Backing Material
Polypropylene
Tape Color
Clear
Tape Paper Weight
31.08

Description

2" x 1000 yds. Clear 3MTM 311+ Carton Sealing Tape Easy unwind tape releases quietly when applied. High performance packaging tape for cold or damp temperatures. Excellent performance over broad temperature ranges. Tensile strength 25 lbs. Clear polypropylene with acrylic adhesive. Carton Sealing Tape Dispensers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.