Zoro Homepage

Cartridge

  • Mfr # 5637301

  • Zoro # G906893864


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Standards
NSF Certified; Certified for Sustainability by the Water Quality Association (WQA)
Series
CLX
Chlorine Capacity
35,000 gal
Reduces
Sediment, Cysts, Bacteria, Chloramine, Chlorine Taste and Odor
Chloramine Flow Rate
1.67 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5637301
Zoro #
G906893864
UPC #
-
Country of Origin
United States

Details

Item
Filter
Standards
NSF Certified; Certified for Sustainability by the Water Quality Association (WQA)
Series
CLX
Chlorine Capacity
35,000 gal
Reduces
Sediment, Cysts, Bacteria, Chloramine, Chlorine Taste and Odor
Chloramine Flow Rate
1.67 gpm
Chloramine Capacity
14,000 gal
Chlorine Flow Rate
5 gpm
Filter Rating
0.2 microns

Description

3M 5637301 This is a genuine OEM replacement part from 3M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.