Cartridge, D8000, Black, Push to Connect, 3M(TM) Secure Click(TM) Facepieces
Mfr # D8001
Zoro # G5775805
product price:Â $22.39
/prKey Features
For Use With
3M(TM) Secure Click(TM) Facepieces
Color Code
Black
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Push to Connect
NIOSH Rating
Organic Vapor (OV)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D8001
Zoro #
G5775805
UPC #
50051131374664
Country of Origin
Canada
Details
Item
Cartridge
For Use With
3M(TM) Secure Click(TM) Facepieces
Color Code
Black
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Push to Connect
NIOSH Rating
Organic Vapor (OV)
Typical Application
Chemical Manufacturing, Laboratories, Petrochemical, Pharmaceuticals
Standards
NIOSH
Series
D8000
Description
Cartridge, NIOSH Rating Organic Vapor (OV), Black, Compatible with Brand and Series 3M Secure Click(TM), Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.