Zoro Homepage

Cartridge Cfs51701 (Cfs517)

  • Mfr # 5560009

  • Zoro # G005956552


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
Max. Pressure
125 psi
Temp. Range
35 to 100°F
Application
Food Services
Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5560009
Zoro #
G005956552
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13 in
Width
3-1/2 in

Details

Item
Scale Reduction Filter
Max. Pressure
125 psi
Temp. Range
35 to 100°F
Application
Food Services
Filter Media
Granular Activated Carbon
Filter Capacity
2000 gal
Flow Rate
1.3 gpm
Filter Rating
5 microns
Reduces
Sediment, Taste, Odor and Scale

Description

3M 5560009. This is a geniune OEM replacement part from 3M.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.