Shop 3M
See all product information
Create Account
Cartridge Roll, 1/2 in Dia, 1 1/2 in L
- Mfr # 7100086097
- Zoro # G4578047
product price:Â
$
0.99
/ea
Sold in multiples of 100 for
$99.00
Key Features
Grit
80
Diameter
1/2 in
Abrasive Material
Aluminum Oxide
Length
1 1/2 in
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100086097
- Zoro #
- G4578047
- UPC #
- 00051144140275
- Country of Origin
- United States
- Item
- Cartridge Roll
- Grit
- 80
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Cloth
- Arbor Hole
- 1/8 in
- Max. RPM
- 24,000 RPM
- Abrasive Type
- Coated
- Series
- 341D
- Color
- Brown
- Backing Weight
- X
- Coating Coverage
- Closed
- Cartridge Roll Design
- Straight
- Maximum Operating Speed
- 24,000 RPM
- Wire Color
- Brown
Dimensions
- Diameter
- 1/2 in
- Length
- 1 1/2 in
- Pilot Hole Diameter
- 1/8 in
- Overall Length
- 1 1/2 in
- Overall Diameter
- 1/2 in
- Wire Rope Length
- 1 1/2 in
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series 341D, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 24,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Coating Coverage Closed, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.