Cartridge Roll 341D, 1/2inx1-3/4inx1/4in, PK100
Mfr # 7010363995
Zoro # G6117699
product price:Â $83.99
/pk 100, $0.84/ea
Free Shipping & Returns
Key Features
Grit
80
Diameter
Roll Dia: 1/2"; Arbor Hole Dia: 1/4"
Abrasive Material
Aluminum Oxide
Length
1-3/4"
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010363995
Zoro #
G6117699
UPC #
00076308468781
Country of Origin
United States
Dimensions
Diameter
Roll Dia: 1/2"; Arbor Hole Dia: 1/4"
Length
1-3/4"
Details
Item
Cartridge Roll
Grit
80
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Abrasive Type
Closed Coat
Color
Brown
Backing Weight
X
Series
341
Description
Crtrdg Roll 341D,1/2 In.x1-3/4 In.x1/4 In.,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.