Zoro Homepage

Cartridge Roll 341D, 1/2inx2inx1/8 in 60 X-weight, 100/pk

  • Mfr # 7010299080

  • Zoro # G5136770


product price: $92.25
/pk 100, $0.92/ea
Free Shipping & Returns

Key Features

Backing Weight
X
Backing Material
Cloth
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Overall Length
2.0 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010299080
Zoro #
G5136770
UPC #
00051144970650
Country of Origin
United States

Dimensions

Overall Length
2.0 inches

Details

Item
Ctrdg Rll 341D,1/2inx2inx1/8 in 60,PK100
Backing Weight
X
Grit
60
Backing Material
Cloth
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Brown

Description

Ctrdg Rll 341D,1/2inx2inx1/8 in 60,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.