Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Roll 341D, 1/4inx1-1/2inx1/8in, PK100

  • Mfr # 7010363871

  • Zoro # G6117979


product price: $68.35
/pk 100, $0.68/ea

Key Features

Grit
40
Diameter
Roll Dia: 1/4"; Arbor Hole Dia: 1/8"
Abrasive Material
Aluminum Oxide
Length
1/2"
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010363871
Zoro #
G6117979
UPC #
00076308650162
Country of Origin
United States

Dimensions

Diameter
Roll Dia: 1/4"; Arbor Hole Dia: 1/8"
Length
1/2"

Details

Item
Cartridge Roll
Grit
40
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Backing Weight
X
Series
341
Color
Brown
Abrasive Type
Closed Coat

Description

Crtrdg Roll 341D,1/4 In.x1-1/2 In.x1/8 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.