Cartridge Roll 341D, 1/4inx1inx1/8 in 60 X-weight, 100/pk
Mfr # 7100080022
Zoro # G5136719
product price: $53.29
/pk 100, $0.53/eaKey Features
Overall Length
1.0 inch
Backing Weight
X
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100080022
Zoro #
G5136719
UPC #
00051144969593
Country of Origin
United States
Dimensions
Overall Length
1.0 inch
Details
Item
Ctrdg Rll 341D,1/4inx1inx1/8 in 60,PK100
Grit
60
Backing Weight
X
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Backing Material
Cloth
Color
Brown
Description
Ctrdg Rll 341D,1/4inx1inx1/8 in 60,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.