Cartridge Roll 341D, 1/4inx2inx1/8 in P1, PK100
Mfr # 7010363827
Zoro # G6117951
product price: $62.69
/pk 100, $0.63/eaKey Features
Grit
P100
Diameter
Roll Dia: 1/4"; Arbor Hole Dia: 1/8"
Abrasive Material
Aluminum Oxide
Length
2"
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010363827
Zoro #
G6117951
UPC #
00051144969807
Country of Origin
United States
Dimensions
Diameter
Roll Dia: 1/4"; Arbor Hole Dia: 1/8"
Length
2"
Details
Item
Cartridge Roll
Grit
P100
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Backing Weight
X
Series
341
Abrasive Type
Closed Coat
Color
Brown
Description
Crtrdg Roll 341D,1/4 In.x2 In.x1/8 In.,P1,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.