Cartridge Roll 341D, 1inx2inx1/4 in, 36, PK100
Mfr # 7010327467
Zoro # G6118143
product price: $190.99
/pk 100, $1.91/ea
Free Shipping & Returns
Key Features
Diameter
Roll Dia: 1"; Arbor Hole Dia: 1/4"
Abrasive Material
Aluminum Oxide
Length
2"
Backing Material
Cloth
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010327467
Zoro #
G6118143
UPC #
00076308649517
Country of Origin
United States
Dimensions
Diameter
Roll Dia: 1"; Arbor Hole Dia: 1/4"
Length
2"
Details
Item
Cartridge Roll
Grit
36
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Color
Brown
Series
341
Abrasive Type
Closed Coat
Backing Weight
X
Description
Cartridge Roll 341D,1 In.x2 In.x1/4 In.,36,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.