Cartridge Roll 341D, 1inx2inx1/4 in 50 X, PK100

  • Mfr # 7010363835

  • Zoro # G6118152


product price:  $190.99
/pk 100, $1.91/ea
Free Shipping & Returns

Key Features

Diameter
Roll Dia: 1"; Arbor Hole Dia: 1/4"
Abrasive Material
Aluminum Oxide
Length
2"
Backing Material
Cloth
Series
341
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010363835
Zoro #
G6118152
UPC #
00051144972197
Country of Origin
United States

Dimensions

Diameter
Roll Dia: 1"; Arbor Hole Dia: 1/4"
Length
2"

Details

Item
Cartridge Roll
Grit
50
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Series
341
Abrasive Type
Closed Coat
Color
Brown
Backing Weight
X

Description

Crtrdg Roll 341D,1 In.x2 In.x1/4 In.,50 X,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.