
Cartridge Roll 341D, 1inx2inx1/4 in 80 X-weight, 100/pk
Mfr # 7010309046
Zoro # G5136743
product price: $190.99
/pk 100, $1.91/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grit
80
Backing Material
Cloth
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010309046
Zoro #
G5136743
UPC #
00051144972210
Country of Origin
United States
Dimensions
Overall Length
2.0 inches
Details
Item
Cartridge Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grit
80
Backing Material
Cloth
Backing Weight
X
Series
341
Color
Brown
Description
Ctrdg Rll 341D,1inx2inx1/4 in 80 X,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.