Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Roll 341D, 3/4inx1-1/2inx1/8in 60 X-wt, 100/pk

  • Mfr # 7010363832

  • Zoro # G5136868


product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns

Key Features

Grit
60
Backing Material
Cloth
Color
Brown
Abrasive Material
Aluminum Oxide
Overall Length
1.5 inches; 38.1 millimeters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010363832
Zoro #
G5136868
UPC #
00051144971527
Country of Origin
United States

Dimensions

Overall Length
1.5 inches; 38.1 millimeters

Details

Item
Ctrdg Rll 341D,3/4inx1-1/2inx1/8in,PK100
Grit
60
Backing Material
Cloth
Color
Brown
Abrasive Material
Aluminum Oxide
Backing Weight
X Weight

Description

Ctrdg Rll 341D,3/4inx1-1/2inx1/8in,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.