Cartridge Roll 341D, 3/8inx1-1/2inx1/8in, PK100
Mfr # 7010327715
Zoro # G6118548
product price: $68.29
/pk 100, $0.68/eaKey Features
Grit
P240
Diameter
Roll Dia: 3/8"; Arbor Hole Dia: 1/8"
Abrasive Material
Aluminum Oxide
Length
1-1/2"
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010327715
Zoro #
G6118548
UPC #
00076308898243
Country of Origin
United States
Dimensions
Diameter
Roll Dia: 3/8"; Arbor Hole Dia: 1/8"
Length
1-1/2"
Details
Item
Cartridge Roll
Grit
P240
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Backing Weight
X
Color
Brown
Series
341
Abrasive Type
Closed Coat
Description
Crtrdg Roll 341D,3/8 In.x1-1/2 In.x1/8 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.