Zoro Homepage

Cartridge Roll 341D, 3/8inx1inx1/8 in 60, PK100

  • Mfr # 7100085782

  • Zoro # G6118712


product price: $52.39
/pk 100, $0.52/ea

Key Features

Grit
60
Diameter
Roll Dia: 3/8"; Arbor Hole Dia: 1/8"
Abrasive Material
Aluminum Oxide
Length
1"
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100085782
Zoro #
G6118712
UPC #
00051144140244
Country of Origin
United States

Dimensions

Diameter
Roll Dia: 3/8"; Arbor Hole Dia: 1/8"
Length
1"

Details

Item
Cartridge Roll
Grit
60
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Color
Brown
Abrasive Type
Closed Coat
Backing Weight
X
Series
341

Description

Crtrdg Roll 341D,3/8 In.x1 In.x1/8 In.,60,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.