Cartridge Roll, 3/8 x1in, 120G, PK100
Mfr # 7010363542
Zoro # G7479175
product price: $55.75
/pk 100, $0.56/eaKey Features
Grit
P120
Diameter
3/8 in
Abrasive Material
Aluminum Oxide
Length
1 in
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010363542
Zoro #
G7479175
UPC #
00051144140220
Country of Origin
United States
Dimensions
Diameter
3/8 in
Length
1 in
Pilot Hole Diameter
1/8 in
Overall Diameter
3/8 in
Overall Length
1 in
Details
Item
Cartridge Roll
Grit
P120
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Arbor Hole
1/8 in
Max. RPM
24,000 RPM
Series
341D
Color
Brown
Abrasive Type
Coated
Backing Weight
X
Coating Coverage
Closed
Cartridge Roll Design
Straight
Maximum Operating Speed
24,000 RPM
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series 341D, Backing Material Cloth, Backing Weight X, Grit P120, Maximum Operating Speed 24,000 RPM, Overall Diameter 3/8 in, Overall Length 1 in, Coating Coverage Closed, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.