Zoro Homepage

Cartridge Roll, 3/8"x1-1/2"x1/8", PK100

  • Mfr # 7010327682

  • Zoro # G3787977


product price: $64.19
/pk 100, $0.64/ea

Key Features

Diameter
1/4 in
Length
1 1/2 in
Arbor Hole
1/8 in
Overall Length
1 1/2 in
Pilot Hole Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010327682
Zoro #
G3787977
UPC #
00076308650049
Country of Origin
United States

Dimensions

Diameter
1/4 in
Length
1 1/2 in
Overall Length
1 1/2 in
Pilot Hole Diameter
1/8 in
Overall Diameter
1/4 in

Details

Item
Cartridge Roll
Arbor Hole
1/8 in

Description

Cartridge Roll, Pilot Hole Diameter 1/8 in, Overall Diameter 1/4 in, Overall Length 1 1/2 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.