Cartridge Roll
Mfr # 7100086095
Zoro # G3007560
product price: $0.89
/eaKey Features
Grit
60
Diameter
1/2 in
Abrasive Material
Aluminum Oxide
Length
1 1/2 in
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100086095
Zoro #
G3007560
UPC #
00051144140282
Country of Origin
United States
Dimensions
Diameter
1/2 in
Length
1 1/2 in
Disc Dia.
1/2"
Overall Diameter
1/2 in
Overall Length
1 1/2 in
Pilot Hole Diameter
1/8 in
Details
Item
Cartridge Roll
Grit
60
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Backing Weight
X
Series
341D
Rolls/Case
100
Grade
Medium
Abrasive Type
Coated
Vacuum Hole Design
No Hole
Color
Brown
Maximum Operating Speed
24,000 RPM
Cartridge Roll Design
Straight
Coating Coverage
Closed
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 24,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Coating Coverage Closed, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.