Zoro Homepage

Cartridge Roll 747D, 1/2inx1inx1/8 in 80, PK100

  • Mfr # 7100116198

  • Zoro # G6118940


product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns

Key Features

Grit
80
Diameter
Roll Dia: 1/2"; Arbor Hole Dia: 1/8"
Abrasive Material
Ceramic
Length
1"
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100116198
Zoro #
G6118940
UPC #
00076308898304
Country of Origin
United States

Dimensions

Diameter
Roll Dia: 1/2"; Arbor Hole Dia: 1/8"
Length
1"

Details

Item
Cartridge Roll
Grit
80
Abrasive Material
Ceramic
Backing Material
Cloth
Backing Weight
X
Color
Orange
Abrasive Type
Closed Coat

Description

Crtrdg Roll 747D,1/2 In.x1 In.x1/8 In.,80,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.