
Cartridge Roll 747D, 3/8inx1-1/2inx1/8in, 60 X-wt, 100/pk
Mfr # 7100149032
Zoro # G5136673
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic
Abrasive Type
Closed Coat
Grit
60
Backing Material
Cloth
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100149032
Zoro #
G5136673
UPC #
00051141204093
Country of Origin
United States
Dimensions
Overall Length
1.5 inches
Details
Item
Cartridge Roll
Abrasive Material
Ceramic
Abrasive Type
Closed Coat
Grit
60
Backing Material
Cloth
Backing Weight
X
Color
Orange
Description
Ctrdg Rll 747D,3/8inx1-1/2inx1/8in,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.