
Cartridge Roll 747D, 3/8inx1inx1/8 in, P120 X-weight, 100/pk
Mfr # 7100141897
Zoro # G5136658
product price: $92.25
/pk 100, $0.92/ea
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic
Abrasive Type
Closed Coat
Grit
P120
Backing Material
Cloth
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100141897
Zoro #
G5136658
UPC #
00051144807918
Country of Origin
United States
Dimensions
Overall Length
1.0 inch
Details
Item
Cartridge Roll
Abrasive Material
Ceramic
Abrasive Type
Closed Coat
Grit
P120
Backing Material
Cloth
Backing Weight
X
Color
Orange
Description
Ctrdg Rll 747D,3/8inx1inx1/8 in,P,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.