Cartridge, Yellow, Push to Connect, PR

  • Mfr # D8003

  • Zoro # G5775832


product price:  $25.19
/pr

Key Features

For Use With
3M(TM) Secure Click(TM) Facepieces
Color Code
Yellow
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Push to Connect
NIOSH Rating
Acid Gas (AG), Organic Vapor (OV)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D8003
Zoro #
G5775832
UPC #
00051131374676
Country of Origin
Canada

Details

Item
Cartridge
For Use With
3M(TM) Secure Click(TM) Facepieces
Color Code
Yellow
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Push to Connect
NIOSH Rating
Acid Gas (AG), Organic Vapor (OV)
Typical Application
Chemical Manufacturing, Laboratories, Petrochemical, Pharmaceuticals
Standards
NIOSH
Series
D8000

Description

Cartridge, NIOSH Rating Acid Gas (AG), Organic Vapor (OV), Yellow, Compatible with Brand and Series 3M Secure Click(TM), Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.