CCS, Safety Glasses, Scotchgard Anti-Fog & Anti-Scratch, Clear Lens, Green Frame, Frameless
Mfr # SCCS01SGAF-GRN
Zoro # G3793555
product price:Â $14.15
/eaKey Features
Frame Type
Frameless
Frame Color
Green
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCCS01SGAF-GRN
Zoro #
G3793555
UPC #
051131277151
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in
Description
Safety Glasses, Series 3M(TM) Solus(TM) CCS, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Green, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Green, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.