Zoro Homepage

Ceramic, 60 Grit, Coated Type, 900DZ

  • Mfr # 7100284216

  • Zoro # G615709777


product price: $1.99
/ea
Sold in multiples of 250 for $497.50

Key Features

Series
900DZ
Color
Purple
Grade
Fine
Abrasive Type
Coated
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100284216
Zoro #
G615709777
UPC #
00638060901847
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Series
900DZ
Color
Purple
Grade
Fine
Abrasive Type
Coated
Grit
60
Abrasive Material
Ceramic
Resistance Properties
Load, Tear, Wear
Number of Vacuum Holes
Multi-Hole

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton, Backing Weight J, Coating Coverage Open, Grade Fine, Grit 60, Overall Diameter 5 in, Series 900DZ, Resistance Properties Load, Tear, Wear, Number of Vacuum Holes Multi-Hole, Color Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.