Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cfs11S Filter Housing

  • Mfr # 55588-03

  • Zoro # G1593016


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Features
Non-Valved Head, Opaque Housing
Max. Handling Temp. (Deg. F)
100°F
Outlet Size
3/4" FNPT
Application
Coffee and Hot Tea Water Filtration, Foodservice Point of Entry Filtration, General, Ice Machine Water Filtration
Inlet Size
3/4" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55588-03
Zoro #
G1593016
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
3/4" FNPT
Inlet Size
3/4" FNPT
Adapter Size
1/2 in
Cartridge Size
9-3/4 in

Details

Item
Pre-Filter System
Features
Non-Valved Head, Opaque Housing
Max. Handling Temp. (Deg. F)
100°F
Application
Coffee and Hot Tea Water Filtration, Foodservice Point of Entry Filtration, General, Ice Machine Water Filtration
Max. Pressure
125 psi
Series
CFS
Style
Drop-In

Description

3M 55588-03 Genuine OEM replacement part. Cuno provides high quality aqua pure water filters for the foodservice industry. Use genuine OEM parts for safety reliability and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.