Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cfs11T Fltr-Housing, Kb/8 (Cfs11T)

  • Mfr # 5558802

  • Zoro # G005956682


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4" FNPT
Outlet Size
3/4" FNPT
Standards
NSF Certified and FDA CFR-21 Compliant Materials"
Height
13-3/8 in
Includes
Pressure Relief Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558802
Zoro #
G005956682
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
3/4" FNPT
Outlet Size
3/4" FNPT
Height
13-3/8 in
Width
4-9/16 in
Cartridge Size
9-3/4 in

Details

Item
Sediment Prefilter Housing
Standards
NSF Certified and FDA CFR-21 Compliant Materials"
Includes
Pressure Relief Valve
Application
Food Service Point-of-Entry, General, Steamer, Combi-Oven, and Proofer Oven

Description

3M 5558802. This is a geniune OEM replacement part from 3M.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.