Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging Stat., PIC-100CS

  • Mfr # PIC-100CS

  • Zoro # G506878971


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Includes
PIC-100CS Charging Station, Multiple plug Adaptors
Number of Batteries Charged
10
Features
Connect up to three charging stations together using one outlet; Accommodate most electrical receptacles with Multiple plug adaptors
Headset Style
In-Ear
Compatible With
PIC-100 Communication Headset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIC-100CS
Zoro #
G506878971
UPC #
00638060433072
Country of Origin
United States

Details

Item
Charging Station
Includes
PIC-100CS Charging Station, Multiple plug Adaptors
Number of Batteries Charged
10
Features
Connect up to three charging stations together using one outlet; Accommodate most electrical receptacles with Multiple plug adaptors
Headset Style
In-Ear
Compatible With
PIC-100 Communication Headset
For Use With
3M Peltor In-Ear Communication Headsets: PIC-100, PIC-200
Device Supported
Headset
Multiple Power Tips
Yes

Description

Professional In-Ear Communication Charging Station PIC-100CS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.