Chemical Cartridge, Green, Bayonet, PK2
Mfr # 6004
Zoro # G1089654
product price: $24.39
/pk 2, $12.20/eaKey Features
For Use With
3M(TM) Half and Full Respirators
Color Code
Green
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Ammonia (AM), Methylamine (MA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6004
Zoro #
G1089654
UPC #
50051138288827
Country of Origin
United States
Details
Item
Cartridge
For Use With
3M(TM) Half and Full Respirators
Color Code
Green
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Ammonia (AM), Methylamine (MA)
Typical Application
Batch-Charging, Charging Of Refrigeration Systems, Chemical Dispensing, Cleaning, Maintenance, Soil Preparation
Standards
NIOSH
Series
6000
Description
Cartridge, NIOSH Rating Ammonia (AM), Methylamine (MA), Green, Compatible with Brand and Series 3M 6000 Series, 3M 7000 Series, 3M FF-400 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.