Zoro Homepage

Chemical Cartridge, Olive/Black, PK2

  • Mfr # 6005

  • Zoro # G1525063


product price: $19.65
/pk 2, $9.83/ea

Key Features

For Use With
3M(TM) Half and Full Respirators
Color Code
Black, Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Formaldehyde (FM), Organic Vapor (OV)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6005
Zoro #
G1525063
UPC #
50051138288834
Country of Origin
United States

Dimensions

Height
3.4 in
Length
4.2 in

Details

Item
Cartridge
For Use With
3M(TM) Half and Full Respirators
Color Code
Black, Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Formaldehyde (FM), Organic Vapor (OV)
Typical Application
Pouring Molten Metal, Wood Processing
Standards
NIOSH
Series
6000

Description

Cartridge, NIOSH Rating Formaldehyde (FM), Organic Vapor (OV), Black, Olive, Compatible with Brand and Series 3M 6000 Series, 3M 7000 Series, 3M FF-400 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.