Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Coverall, PK20

  • Mfr # 4565-2XL

  • Zoro # G812937881


product price: $320.99
/pk 20, $16.05/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
White w/Red Stripe
Material
Non-Porous Film Laminate
Seam Style
Taped
Closure Type
Two-Way Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4565-2XL
Zoro #
G812937881
UPC #
58887862438373
Country of Origin
Viet Nam

Dimensions

Size
2XL
Chest Size - Maximum
49 in
Chest Size - Minimum
45 in
Maximum Height
76 in
Minimum Height
73 in

Details

Item
Chemical Coveralls
Color
White w/Red Stripe
Material
Non-Porous Film Laminate
Seam Style
Taped
Closure Type
Two-Way Zipper
Cuff Style
Knit
Standards
ASTM F1670, EN 1073-2:2002, EN 1149-1:2006, EN 1149-5:2008, EN 13034, EN 14126:2003, EN 14605, EN ISO 13982-1, EN ISO 17491-4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Series
4565
Coverall Style
Hooded
Features
(3) Panel Hood, Biological Protection, Elastic Waist, Infective Agent, Radioactive Particulate Protection, Taped Seams
Hood Style
Elastic
Wrist Closure
Elastic
Anti-Static
Yes
Attached Hood
Yes
Liquid Tight
No
Packaging
Bulk
Gas Tight
No
Spray Tight
No
Includes Thumb Loops
No
EPA Protection Level
Not Rated
Federal 209E Cleanroom Class
1
High-Visibility
No
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Closure Features
Two-Way Zipper
Includes Boot Covers
No
Pathogen and Chemical Ratings
Meets EN ISO 22610:2007, Meets ISO 16603:2004, Meets ISO 22611:2003, Meets ISO 22612:2005
Includes Outer Boot Flaps
No
Material Weight
49 g/sq m
Reduced Spray
Yes
ISO Cleanroom Class
ISO 1 and above
Attached Glove Style
Not Included

Description

Chemical Coverall, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 49 in, Chest Size - Minimum 45 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.