Shop 3M
See all product information
Create Account
Chin Strap
Mfr # X6000-P4PTCS
Zoro # G824891584
product price:Â
$
38.69
/ea
Key Features
Compatible Product Type
Safety Helmets
Material
Nylon
Product Type
Chin Strap
Color
Black
Compatible Brand
3M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X6000-P4PTCS
- Zoro #
- G824891584
- UPC #
- 0068060860897
- Country of Origin
- Portugal
Details
- Compatible Product Type
- Safety Helmets
- Material
- Nylon
- Item
- Chin Strap
- Product Type
- Chin Strap
- Color
- Black
- Compatible Brand
- 3M
Description
Chin Strap, Number of Attachment Points 4, Color Black