Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Plating Tape, Red, 4" x 5 yd.

  • Mfr # 1280

  • Zoro # G5790675


product price: $20.15
/ea
Sold in multiples of 20 for $403.00

Key Features

Tape Width
508 cm
Tape Length
5 yd
Tape Shape
Continuous Roll
Tape Thickness
3.6 mil
Tape Tensile Strength
30 lb./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280
Zoro #
G5790675
UPC #
888519011430
Country of Origin
Mexico

Dimensions

Tape Width
508 cm
Tape Length
5 yd
Tape Thickness
3.6 mil
Width
4"

Details

Item
Circuit Plating Tape,Red,4" x 5 yd.
Tape Shape
Continuous Roll
Tape Tensile Strength
30 lb./in.
Tape Color
Red
Material
Silicone/Rubber Blend (Adhesive), Polyester (Backing)
Features
Halogen Free; Low Stretch; No Adhesive Residue
Performance Temp. Range
-40 Degrees to 311 Degrees F

Description

Circuit Plating Tape,Red,4 In. x 5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.