
Clean Sanding Disc 236U, 55524, 3" P320, 3" Dia, 147 Hole, P320 Grit, Open Coat Type
Mfr # 7000119606
Zoro # G4520647
product price: $0.69
/eaSold in multiples of 250 for $172.50
Key Features
Disc Diameter
3"
Vacuum Hole Design
147 Hole
Grit
P320
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119606
Zoro #
G4520647
UPC #
00051141555249
Country of Origin
Canada
Dimensions
Disc Diameter
3"
Details
Item
Clean Sanding Disc 236U,55524,3" P320
Vacuum Hole Design
147 Hole
Grit
P320
Abrasive Type
Open Coat
Description
Clean Sanding Disc 236U,55524,3 In. P320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.