This item is Discontinued.

3M Clean Sanding Disc, 3" Dia, Multi-Hole, Silicon Carbide, P500 Grit, Open Coat Type 360L

This item is Discontinued.

3M

Clean Sanding Disc, 3" Dia, Multi-Hole, Silicon Carbide, P500 Grit, Open Coat Type (Discontinued)

Mfr # 360L
Zoro # G8527878
UPC # 00051141208893
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360L
Zoro #
G8527878
UPC #
00051141208893
Country of Origin
United States

Dimensions

Disc Diameter
3"

Details

Item
Clean Sanding Disc
Vacuum Hole Design
Multi-Hole
Abrasive Material
Silicon Carbide
Grit
P500
Abrasive Type
Open Coat

Description

Clean Sanding Disc, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.