
Clean Sanding Disc, 55601, 5"P150 C-weight
Mfr # 236U 464
Zoro # G8657492
product price: $1.35
/eaSold in multiples of 250 for $337.50
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Grit
P150
Attachment Type
Hook & Loop
Application
Surface Finishing, General Purpose Sanding, Sanding, Blending, Deflashing, Finishing, Random Orbital Sanding
Product Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236U 464
Zoro #
G8657492
UPC #
-
Country of Origin
Canada
Dimensions
Overall Diameter (Imperial)
5 in
Details
Item
Clean Sanding Disc
Abrasive Material
Aluminum Oxide
Abrasive Grit
P150
Attachment Type
Hook & Loop
Application
Surface Finishing, General Purpose Sanding, Sanding, Blending, Deflashing, Finishing, Random Orbital Sanding
Product Color
Gold
Maximum Speed
12000 rpm
Coat Type
Open Coat
Wet or Dry
Dry
Bond Type
Resin
Product Form
Disc
Number of Vacuum Holes
147
Description
Clean Sanding Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.