Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean Sanding Disc, P1000, 3", Die 300LG

  • Mfr # 20829

  • Zoro # G8657395


product price: $0.77
/ea
Sold in multiples of 500 for $385.00

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Grit
P1000
Disc Backing Material
Film
Attachment Type
Hook & Loop
Application
Deflashing, Random Orbital Sanding, Surface Finishing, General Purpose Sanding, Finishing, Sanding, Blending
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20829
Zoro #
G8657395
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter (Imperial)
3 in
Backing Thickness (Imperial)
3 mil

Details

Item
Clean Sanding Disc
Abrasive Material
Aluminum Oxide
Abrasive Grit
P1000
Disc Backing Material
Film
Attachment Type
Hook & Loop
Application
Deflashing, Random Orbital Sanding, Surface Finishing, General Purpose Sanding, Finishing, Sanding, Blending
Maximum Speed
15000 rpm
Product Form
Disc
Coat Type
Open Coat
Hole Configuration
300LG
Bond Type
Resin
Wet or Dry
Wet or Dry

Description

Clean Sanding Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.