Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NGi
Zoro #
G9000433
UPC #
707387763329
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Clean-Trace(TM) Luminometer NGi
Detects
Presence of Microbial ATP
Number of Results Stored
10,000
Display
Digital
Power Source
Lithium Battery/AC Power
Number of Stored Sample Plans
45
Includes
6 ft US Power Cord, USB Connector, Instruction Card, Booklet and CD
Description
Clean-Trace(TM) Luminometer NGi, Includes 6 ft US Power Cord, USB Connector, Instruction Card, Booklet and CD, Number of Results Stored 10,000, Number of Stored Sample Plans 45, Power Source Lithium Battery/AC Power, Manufacturers Warranty Length 1 yr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.