Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner and Disinfectant, 0.5 gal. Bottle

  • Mfr # 41A

  • Zoro # G2154304


product price: $61.35
/ea

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1.256
Cleaner Container Type
Bottle
Degreaser Container Size
0.50 gal.
pH
10 to 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41A
Zoro #
G2154304
UPC #
-
Country of Origin
United States

Dimensions

Degreaser Container Size
0.50 gal.
Cleaner Container Size
0.50 gal.
Size
0.5 gal.
Container Size
0.5 gal

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1.256
Item
Cleaner and Disinfectant
Cleaner Container Type
Bottle
pH
10 to 12
Primary Chemical
None
Item - Portion Control System Chemicals
Cleaner and Disinfectant
Flash Point
163 Degrees F
Standards
EPA
Fragrance
Fresh
Portion Control System Chemicals
Cleaner and Disinfectant
Cleaner Form
Liquid
VOC Content
12%
Chemical No.
41A
Container Type
Bottle
Chemical Label Number
41A
Label Number
41A
Fits Dispenser Series
Flow Control
Chemical Flow Rate
High, Low
pH Value
Alkaline
Surfaces for Use On
Hard Nonporous Surfaces
pH Level
12
EPA Registered
Yes
Properties
Nonflammable
Label Color Coding
Green
Product Label
Cleaner and Disinfectant

Description

Cleaner and Disinfectant, Chemical Flow Rate High, Low, Label Number 41A, Label Color Coding Green, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, Fits Dispenser Series Flow Control, pH Level 12, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Nonflammable, Flash Point 163 Degrees F, VOC Content 12 Percent, Fragrance Fresh, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.