Cleaner and Disinfectant, 0.5 gal. Bottle
Mfr # 42A
Zoro # G2154277
product price: $61.35
/eaKey Features
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Size
0.5 gal.
Recommended Dilution
1.256
Item - Portion Control System Chemicals
Cleaner and Disinfectant
Portion Control System Chemicals
Cleaner and Disinfectant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42A
Zoro #
G2154277
UPC #
-
Country of Origin
United States
Dimensions
Size
0.5 gal.
Degreaser Container Size
0.50 gal.
Cleaner Container Size
0.50 gal.
Container Size
0.5 gal
Description
Cleaner and Disinfectant, Chemical Flow Rate High, Low, Label Number 42A, Label Color Coding Gray, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, Fits Dispenser Series Flow Control, pH Level 12, pH Value Alkaline, Primary Chemical Not Applicable, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Non-Flammable, Flash Point 163 Degrees F, VOC Content 12 Percent, Fragrance Lavender, Standards EPA Registered
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.