Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Cleaner and Disinfectant, 1.9L Bottle 4P

Cleaner and Disinfectant, 1.9L Bottle (Discontinued)

  • Mfr # 4P
  • Zoro # G4418662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P
Zoro #
G4418662
UPC #
50048011597084
Country of Origin
United States

Dimensions

Size
1.9L
Cleaner Container Size
1.90L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
Ready to Use
Container Type
Bottle
Primary Chemical
Quat
Standards
FIFRA
Cleaner Form
Liquid
Sub-Category
Disinfectant Cleaner
Fragrance
Floral
Item
Cleaner and Disinfectant
RTU Yield per Container
20 gal.
Cleaner Container Type
Bottle

Description

Cleaner and Disinfectant, Primary Chemical Quat, Container Type Bottle, Recommended Dilution Ready to Use, Fragrance Floral, Cleaner Form Liquid, Standards FIFRA

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.