Zoro Homepage

Cleaner and Disinfectant, Bottle, Fresh

  • Mfr # 41L

  • Zoro # G2154259


product price: $69.75
/ea

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Fragrance
Fresh
Recommended Dilution
1.256
Cleaner Form
Liquid
Standards
EPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41L
Zoro #
G2154259
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
2L
Container Size
2 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Fragrance
Fresh
Item
Cleaner and Disinfectant
Recommended Dilution
1.256
Cleaner Form
Liquid
Standards
EPA
Item - Portion Control System Chemicals
Cleaner and Disinfectant
pH
10 to 12
Flash Point
163 Degrees F
Cleaner Container Type
Bottle
Chemical No.
41L
Portion Control System Chemicals
Cleaner and Disinfectant
Primary Chemical
None
VOC Content
12%
Container Type
Bottle
Chemical Label Number
41L
Properties
Nonflammable
Product Label
Cleaner and Disinfectant
Label Color Coding
Green
EPA Registered
Yes
Label Number
41L
Fits Dispenser Series
Twist 'n Fill
pH Level
12
pH Value
Alkaline
Chemical Flow Rate
Low
Surfaces for Use On
Hard Nonporous Surfaces

Description

Cleaner and Disinfectant, Chemical Flow Rate Low, Label Number 41L, Label Color Coding Green, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 12, pH Value Alkaline, Primary Chemical Not Applicable, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Non-Flammable, Flash Point 163 Degrees F, VOC Content 12 Percent, Fragrance Fresh, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.