Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner and Disinfectant, Bottle, Lavender

  • Mfr # 42H

  • Zoro # G2154313


product price: $64.45
/ea

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1.256
Cleaner Container Size
2L
Fragrance
Lavender
Flash Point
163 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42H
Zoro #
G2154313
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
2L
Container Size
2 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1.256
Fragrance
Lavender
Flash Point
163 Degrees F
Cleaner Form
Liquid
Primary Chemical
None
Item
Cleaner and Disinfectant
VOC Content
12%
pH
10 to 12
Item - Portion Control System Chemicals
Cleaner and Disinfectant
Standards
EPA
Portion Control System Chemicals
Cleaner and Disinfectant
Cleaner Container Type
Bottle
Chemical No.
42H
Container Type
Bottle
Chemical Label Number
42H
EPA Registered
Yes
Chemical Flow Rate
High
Product Label
Cleaner and Disinfectant
Surfaces for Use On
Ceramic, Finished Wood, Metal, Plastic, Stainless Steel
Label Number
42H
pH Level
12
pH Value
Alkaline
Label Color Coding
Gray
Fits Dispenser Series
Twist 'n Fill
Properties
Nonflammable

Description

Cleaner and Disinfectant, Chemical Flow Rate High, Label Number 42H, Label Color Coding Gray, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 12, pH Value Alkaline, Primary Chemical Not Applicable, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Non-Flammable, Flash Point 163 Degrees F, VOC Content 12 Percent, Fragrance Unscented, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.