Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner and Polish, Size 21.5 oz., Lime

  • Mfr # 14002

  • Zoro # G2730953


product price: $18.79
/ea

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Chemicals For Use On
Stainless Steel, Chrome, Laminated Plastics, Aluminum Surfaces
Cleaner Container Size
21 oz
Cleaner Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14002
Zoro #
G2730953
UPC #
50048011140020
Country of Origin
United States

Dimensions

Cleaner Container Size
21 oz
Size
21.5 oz.
Container Size
21 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Chemicals For Use On
Stainless Steel, Chrome, Laminated Plastics, Aluminum Surfaces
Cleaner Container Type
Aerosol Can
Fragrance
Lime
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Container Type
Aerosol Spray Can
Standards
EPA Registered, NSF Rated, OSHA
Item
Metal Cleaner and Polish
Case Quantity
12
Net Weight
21 oz.
For Use On
Stainless Steel, Chrome, Laminated Plastics, Aluminum Surfaces
Includes Chemical
None
Sub-Category
Metal
Effective to Remove
No Efficacy
Primary Chemical
None
Degreaser Container Type
Aerosol Can
Contains
No Ozone Depleting Chemicals
VOC Content
30%
Nonflammable
No
pH Value
Alkaline
Surfaces for Use On
Aluminum, Chrome, Stainless Steel
NSF Rating
A7
Biodegradable
No
Minimum Effective Temperature
40 Degrees F
Rinse Required
Yes
pH Level
11
Maximum Effective Temperature
100 Degrees F

Description

Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 21 oz, Container Type Aerosol Spray Can, NSF Rating A7, Ready to Use, Standards EPA Registered, NSF Rated, OSHA, Surfaces for Use On Aluminum, Chrome, Stainless Steel, Maximum Effective Temperature 100 Degrees F, Minimum Effective Temperature 40 Degrees F, Fragrance Lime, pH Level 11, pH Value Alkaline, Recommended Dilution Ready to Use, VOC Content 30 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.