Zoro Homepage

Cleaner Floor Pad 5300, 20" Diamete, PK5

  • Mfr # 5300

  • Zoro # G9744499


product price: $54.95
/pk 5, $10.99/ea

Key Features

Floor Application
Scrubbing
Material
Non-Woven Nylon/Polyester Fiber
For Use With
Rotary or Automatic Floor Machines (175-600 RPM)
Color
Blue
Application
Scrubbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300
Zoro #
G9744499
UPC #
54007083177
Country of Origin
United States

Dimensions

Diameter
20"

Details

Floor Application
Scrubbing
Material
Non-Woven Nylon/Polyester Fiber
Item
Cleaner Floor Pad 5300,20" Diamete,PK5
For Use With
Rotary or Automatic Floor Machines (175-600 RPM)
Color
Blue
Application
Scrubbing
Face Weight
3.7 lbs
Used On
Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile
Weight
3.7 lbs

Description

3MTM Blue Cleaner Pad 5300 is designed to remove worn finish, soils, scuffs, and spills and to prepare surfaces for recoating. The pad is constructed of high quality nylon and polyester synthetic fibers in a non-woven web. A durable resin coating system permeates the fibers throughout the pad with abrasive cleaning particles, providing consistent performance over the life of the pad. The resin coating will not be significantly affected by water, detergents, and cleaners normally used for floor maintenance. The floor scrubbing pad is reversible. Depending on the surface and application, the floor pad can be used with detergent solutions for dry scrubbing floors, and in heavy duty spray cleaning operations.


  • • Heavy-duty scrub pad removes dirt, spills, scuffs, and 1-2 coats of finish, leaving a clean surface for recoating.
  • • Open web construction resists loading and clogging.
  • • Washable and reusable pad is economical and helps postpone end-of-life disposal to landfills.
  • • Versatile pads can be used for heavy-duty spray cleaning and foam scrubbing.
  • • For rotary and automatic floor machines running at low speed (175-600 rpm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.