Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner, Stainless Steel, 32 oz., PK6

  • Mfr # 85901

  • Zoro # G3314346


product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Protectant
Chemicals For Use On
Stainless Steel
Cleaner Container Size
1 qt
Cleaner Container Type
Trigger Spray Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85901
Zoro #
G3314346
UPC #
50051125859016
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Degreaser Container Size
1 qt.
Size
32 oz.
Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Protectant
Chemicals For Use On
Stainless Steel
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
For Use On
Stainless Steel
Standards
EPA Registered, Green Seal Certified, NSF Rated, OSHA, USDA
Sub-Category
Metal
Container Type
Trigger Spray Bottle
Net Weight
32 oz.
Contains
Water Based, Oil Free
Includes Chemical
None
Item
Metal Cleaner and Protectant
Effective to Remove
No Efficacy
Form
Liquid
VOC Content
0%
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard), USDA Certified Biobased Product, Green Seal(R) Certified
Nonflammable
Yes
Surfaces for Use On
Stainless Steel
Biodegradable
No
Rinse Required
Yes
Properties
Nonflammable
Maximum Effective Temperature
100 Degrees F
Minimum Effective Temperature
40 Degrees F
NSF Rating
A7

Description

Metal Cleaner and Protectant, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, NSF Rating A7, Properties Nonflammable, Ready to Use, Standards EPA Registered, Green Seal Certified, NSF Rated, OSHA, USDA, Surfaces for Use On Stainless Steel, Maximum Effective Temperature 100 Degrees F, Minimum Effective Temperature 40 Degrees F, Fragrance Unscented, Net Weight 32 oz., Recommended Dilution Ready to Use, VOC Content 0 Percent, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.