Zoro Homepage

Cleaner/Degreaser, Bottle, Solvent Based

  • Mfr # 38351

  • Zoro # G2791406


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Automotive Cleaner Item
General Purpose Cleaner and Degreaser
Size
5 gal.
Color
White
Cleaner Container Type
Bottle
Cleaner Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38351
Zoro #
G2791406
UPC #
00051131383517
Country of Origin
United States

Dimensions

Size
5 gal.
Cleaner Container Size
5 gal
Container Size
5 gal

Details

Automotive Cleaner Item
General Purpose Cleaner and Degreaser
Color
White
Cleaner Container Type
Bottle
Flammable/Non Flammable
Flammable
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
5 gal
Cleaner Form
Liquid
Boiling Point (F)
Greater Than/ Equals to 95 Degrees F
VOC Content
53g/L
Dilution Ratio
15:1 to Degrease Door Jambs and Pre-Spot Carpets, For Lighter Duty Work Dilution Ratio is 30:1
Flash Point
Less Than 0 Degrees F
Container Type
Bottle
Sub-Category
Cleaners and Degreasers
For Use With
Vehicle Engines, Tires, Wheels, and Other Heavily Soiled Exterior Surfaces
Boiling Point
318 Degrees F
Specific Gravity
0.77
Item
Cleaner/Degreaser
Application
Interior and Exterior Vehicle Cleaning
Freezing Point
32 Degrees F
Standards
VOC Compliant
Nonflammable
No
Product Form
Liquid
Base Type
Solvent
VOC Content Weight Percentage
0.5 %
Cleaner Type
Vehicle Paint-Safe Degreaser
Butyl-Free
Butyl-Free
VOC Content Weight
5 g/L
Flammability
Flammable
Series
3M 38350 All Purpose Cleaner and Degreaser
Base Formula
Solvent Based
Butyl Free
Yes

Description

All Purpose Cleaner and Degreasers, Base Type Solvent, Container Type Bottle, Container Size 5 gal, Net Weight 5 gal, Product Form Liquid, Boiling Point 318 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards VOC Compliant, VOC Content Weight 5 g/L, VOC Content Weight Percentage 0.5 Percent, Cleaner Application Electrical, Equipment and Machinery, Cleaner Type Vehicle Paint-Safe Degreaser, Color White, Flash Point Less Than 0 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.