Zoro Homepage

Cleaner/Disinfectant, Liquid, 2L, Bottle

  • Mfr # 41H

  • Zoro # G816298735


product price: $64.15
/ea

Key Features

Container Type
Bottle
Container Size
2 L
Fragrance
Fresh
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41H
Zoro #
G816298735
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 L
Cleaner Container Size
2 L

Details

Item
Cleaner and Disinfectant
Container Type
Bottle
Fragrance
Fresh
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes
Item - Portion Control System Chemicals
Cleaner and Disinfectant
Chemical Label Number
41H
Cleaner Form
Liquid
Flash Point
163 Degrees F
Chemical Flow Rate
High
pH
10 to 12
Label Number
41H
Portion Control System Chemicals
Cleaner and Disinfectant
pH Level
12
Standards
EPA Registered
pH Value
Alkaline
Product Label
Cleaner and Disinfectant
Recommended Dilution
1:256
Primary Chemical
None
Properties
Nonflammable
VOC Content
12%
Cleaner Container Type
Bottle
Label Color Coding
Green
Fits Dispenser Series
Twist 'n Fill
Chemical No.
41H
Cleaner Chemical Product Grouping
Portion Control System Chemicals

Description

Cleaner and Disinfectant, Chemical Flow Rate High, Label Number 41H, Label Color Coding Green, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 12, pH Value Alkaline, Primary Chemical Not Applicable, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Non-Flammable, Flash Point 163 Degrees F, VOC Content 12 Percent, Fragrance Fresh, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.